100W 6 in. 1-Light Wide Mini Pendant in Natural Brass
Crosby 100W 6 in. 1-Light Wide Mini Pendant in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Get a taste of versatility at its finest with the simple look and feel of the Crosby 1-light mini pendant. Crosby's streamlined design with clean lines and modest form make it the ideal addition to soft modern environments. Its clear glass provides ambient lighting to the entire room and easily incorporates with minimalistic decor.
- Clean lines and minimal detailing work well in soft modern environments
- Its clear glass provides ambient lighting to the entire room
- A warm, rich brass finish with darker areas of oxidation, natural brass has the look and feel of your favorite well-worn antiques
- Durable steel frame improves the fixture's stability
- Fixture measures 10.75 inches in height x 6 inches in diameter
- Takes 1 Clear E26 up to 100W bulb or equivalent LED bulb (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
- Glass is removable for ease of cleaning
- Sloped ceiling compatible; ceiling mount glass down
Recommended Accessories
Specifications
- Collection:
- Crosby
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://url.us.m.mimecastprotect.com/s/0z4sCBB7PPuDR5n2iW1vyJYy?domain=p65warnings.ca.gov
- Type:
- KK43996NBR
- UL Listed:
- Yes
- UPC:
- 783927050388
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in