This product requires certification to purchase.

26in. 225W 3-Lights E26 Medium Vanity Fixture in Black

Kichler Lighting

Crosby 26in. 225W 3-Lights E26 Medium Vanity Fixture in Black

  • Fast #
  • Part #KK45497BKCLR
  • Item #10637737
  • Manufacturer Part #45497BKCLR
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Crosby 26in. 225W 3-Lights E26 Medium Vanity Fixture in Black

  • Fast #
  • Part #KK45497BKCLR
  • Item #10637737
  • Manufacturer Part #45497BKCLR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Get a taste of versatility at its finest with the simple look and feel of the Crosby 3-light vanity light. Crosby's streamlined design with clean lines and modest form make it the ideal addition to soft modern environments. Its clear glass shade provides ambient lighting to the entire room and easily incorporates with minimalistic decor.
  • Clean lines and minimal detailing work well in soft modern environments
  • Its clear glass provides ambient lighting to the entire room
  • A warm, rich brass finish with darker areas of oxidation, natural brass has the look and feel of your favorite well-worn antiques
  • Durable steel frame improves the fixture's stability
  • Fixture measures 23 inches in width x 8.75 inches in height
  • Takes 3 Clear E26 up to 100W bulbs or equivalent LED bulbs (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
  • Glass is removable for ease of cleaning
  • Wall mount up or down
  • Requires Certification
Dimensions & Measurements
Height
8-3/4 in
Width
23 in
Characteristics & Features
Collection
Crosby
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
783927050708