This product requires certification to purchase.

300W 5-Light Candelabra E-12 Incandescent Chandelier in Black

Kichler Lighting

Crosby 300W 5-Light Candelabra E-12 Incandescent Chandelier in Black

  • Fast #
  • Part #KK43995BK
  • Item #8130115
  • Manufacturer Part #43995BK
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Crosby 300W 5-Light Candelabra E-12 Incandescent Chandelier in Black

  • Fast #
  • Part #KK43995BK
  • Item #8130115
  • Manufacturer Part #43995BK
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

Collection:
Crosby
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
14 in
Installation Type:
Ceiling Mount
Length:
41-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Size:
10 in x 25-3/4 in
UL Listed:
Yes
UPC:
783927574389
Volts:
120V
Watts:
60 W
Width:
10 in