300W 5-Light Candelabra E-12 Incandescent Chandelier in Olde Bronze
Crosby 300W 5-Light Candelabra E-12 Incandescent Chandelier in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR
Recommended Accessories
Specifications
- Collection:
- Crosby
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 10 in
- Diameter:
- 10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 41-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927540247
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in