40W 4-Light Foyer Pendant in Olde Bronze
Crosby 40W 4-Light Foyer Pendant in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Olde Bronze/Brushed Nickel/
- Safety Rated: ETL_Dry
Specifications
- ADA Compliant:
- No
- Collection:
- Crosby
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 16 in
- Diameter:
- 16 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 31 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- UL Listed:
- No
- UPC:
- 783927518864
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in