100W 1-Light Medium Base Incandescent Mini Pendant in Brushed Nickel
Crystal Ball 100W 1-Light Medium Base Incandescent Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/
- Safety Rated: ETL_Dry
- Additional Shade Information: BLUE MOSAIC ART
Specifications
- Collection:
- Crystal Ball
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Type:
- Fan Acessory
- UPC:
- 783927430852
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8