2-Light 40W Outdoor LED Wall Sconce in Architectural Bronze
Dahlia 2-Light 40W Outdoor LED Wall Sconce in Architectural Bronze
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/
- Durable Aluminum frame ensures years of reliable performance
- Additional Shade Information: WHITE GLASS
- Safety Rated: ETL_Wet
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Center Beam Candle Power:
- 650
- Collection:
- Dahlia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 4 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 18-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 650
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 40 W
- Width:
- 8 in