4-Light Foyer Pendant in Champagne Bronze
Dame 4-Light Foyer Pendant in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refreshes the traditional lantern with old world charm
- 72 in
- UPS
Specifications
- Collection:
- Dame
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Character Bronze
- ETL Listed:
- Yes
- Glass Type:
- Transparent
- Height:
- 27-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 18-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 4
- UPC:
- 783927014823
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/2 in