1-Light 7in. Wide Mini Pendant in White
Deela 1-Light 7in. Wide Mini Pendant in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the soft curves of a Ukrainian vase, the sculptural essence of the Deela 1 light pendant is ideal for your modern space. Its tapered design and satin etched cased glass make it the quintessential accent or task light.
Documents
Specifications
- Collection:
- Deela
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 55-3/4 in
- UPC:
- 783927029254
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 7 in