450W 6-Light 1-Tier LED Chandelier in Champagne Bronze
Deela 450W 6-Light 1-Tier LED Chandelier in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the simple, soft curves of a Ukrainian vase, the sculptural center column of the Deela 6 light chandelier is ideal for your modern space
- Its open design and elegant finish make it versatile. Customize it by choosing candelabra or globe bulbs
- Its refined and modern artistic presence makes this your ideal signature statement piece
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Use clear candelabra bulbs or switch up its look with white or clear globe-shaped bulbs
- Sloped ceiling compatible
- Ideal for your living or dining rooms, kitchen, or bedroom
- Takes six E12 up to 60W candelabra bulbs or equivalent LED bulbs
Specifications
- Collection:
- Deela
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 28
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 61-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927030625
- Volts:
- 120V
- Watts:
- 450
- Width:
- 28