This product requires certification to purchase.

75W 1-Light Medium E-26 Pendant Light in Black

Kichler Lighting

Deela 75W 1-Light Medium E-26 Pendant Light in Black

  • Fast #
  • Part #KK52529BK
  • Item #10100066
  • Manufacturer Part #52529BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Deela 75W 1-Light Medium E-26 Pendant Light in Black

  • Fast #
  • Part #KK52529BK
  • Item #10100066
  • Manufacturer Part #52529BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Inspired by the soft curves of a Ukrainian vase, the sculptural essence of the Deela 1 light pendant is ideal for your modern space. Its tapered design and satin etched cased glass make it the quintessential accent or task light
  • Its refined and modern artistic presence makes it your ideal accent lighting
  • Black is a simple yet elegant neutral finish that adds refinement to any setting
  • Its beautiful satin etched cased opal glass illuminates your space in a warm, inviting glow
  • Sloped ceiling compatible
  • Perfect over your kitchen counter, on the sides of your bed, above a sink, or in a tall hallway
  • Takes one E26 up to 75W bulb or equivalent LED bulb
  • Requires Certification

Specifications

Collection:
Deela
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Glass Type:
Etched Cased Opal, Frosted
Height:
17 in
Installation Type:
Ceiling Mount
Length:
120 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Material:
Glass, Steel
Minimum Height:
17 in
Number of Lights:
1
Overall Height:
55-3/4 in
UPC:
783927029339
Volts:
120V
Watts:
75 W
Width:
7 in