This product requires certification to purchase.

100W 1-Light E26 Medium A19 in Black with Champagne Bronze

Kichler Lighting

Delarosa 100W 1-Light E26 Medium A19 in Black with Champagne Bronze

  • Fast #
  • Part #KK52638BK
  • Item #10329886
  • Manufacturer Part #52638BK
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Delarosa 100W 1-Light E26 Medium A19 in Black with Champagne Bronze

  • Fast #
  • Part #KK52638BK
  • Item #10329886
  • Manufacturer Part #52638BK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • An updated traditional beauty, Delarosa complements various styles throughout your home
  • The shade is finished in refined, elegant black and complemented by hardware in Champagne Bronze™, a warm and muted brushed gold
  • Oversized and glorious, Delarosa's dome shaped metal shade makes a statement
  • Requires one medium G25, A or ST19 up to 75 W bulb or equivalent LED bulb, not included
  • This fixture is hung with the included chain and is sloped ceilings compatible
  • Requires Certification
Dimensions & Measurements
Depth
20.25 in
Diameter
20-1/4 in
Height
12-1/4 in
Minimum Height
17 in
Overall Height
92 in
Width
20-1/4 in
Characteristics & Features
Collection
Delarosa
Color Finish Category
Blacks
Color Finish Name
Black, Champagne Bronze
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
Yes
Type
KK52638BK
UPC
783927045032