100W 1-Light E26 Pendant in White / Champagne Bronze
Delarosa 100W 1-Light E26 Pendant in White / Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An updated traditional beauty, Delarosa complements various styles throughout your home
- The shade is finished in clean, crisp white and complemented by hardware in Champagne Bronze™, a warm and muted brushed gold
- Oversized and glorious, Delarosa's dome shaped metal shade makes a statement
- Requires one medium G25, A or ST19 up to 75 W bulb or equivalent LED bulb, not included
- This fixture is hung with the included chain and is sloped ceilings compatible
Specifications
- Collection:
- Delarosa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze, White
- Depth:
- 24.25
- Diameter:
- 24-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Minimum Height:
- 17-1/4
- Number of Lights:
- 1
- Overall Height:
- 92-1/2
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
- Type:
- KK52637WH
- UPC:
- 783927045063
- Volts:
- 120V
- Watts:
- 75
- Width:
- 24-1/4