4?Light Clear?Glass Foyer Pendant 22.25in. in Champagne Bronze / White
Delvin 4?Light Clear?Glass Foyer Pendant 22.25in. in Champagne Bronze / White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete your vision and elevate your updated traditional space
- The cage is finished in a clean, crisp white and complemented by detailing in Champagne Bronze™ , a warm and muted brushed gold
- Keep the clear glass for a more formal, traditional style or remove it for a casual, contemporary look
- Requires four E-12 candelabra up to 60 W bulbs or equivalent LED bulbs, not included
- This fixture is hung with the included chain and is ceiling compatible
- Ideal in your two story or vaulted foyer, dining room, living or great room or in multiples over a large kitchen island
Specifications
- Collection:
- Delvin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze, White
- Depth:
- 22-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 31-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
- UPC:
- 783927044844
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 22-1/4 in