30 in. 4-Light Under-Counter Light in Bronze
Direct Wire LED 30 in. 4-Light Under-Counter Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Ballast Type:
- Integrated
- Collection:
- Direct Wire LED
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 1 in
- Length:
- 30 in
- Light Bulb Type:
- LED
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 783927339605
- Width:
- 4-1/2 in