This product requires certification to purchase.

4W 1-Light LED Path Light in Textured Architectural Bronze

Kichler Lighting

Dome 4W 1-Light LED Path Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15811AZT27R
  • Item #7063847
  • Manufacturer Part #15811AZT27R
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Dome 4W 1-Light LED Path Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15811AZT27R
  • Item #7063847
  • Manufacturer Part #15811AZT27R
5 out of 5 Customer Rating

X Points

Color Finish Name: Textured Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2700K Warm-white LED dome path light - This is a shorter version of Kichler's 15810 in Textured Architectural Bronze designed for use in lower planting and smaller garden areas.
  • Cast aluminum construction
  • 8 integrated high output Nichia® LEDs
  • Coordinates with the 15810 and 15870 path lights
  • Includes an 8" ground stake for installation into soil
  • Operates between 9V and 15V with no loss in output due to constant current technology
  • ETL listed for wet locations
  • Requires Certification

Specifications

AMP:
5.8
Collection:
Dome
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Temperature:
2700
Diameter:
8-1/4 in
Dimmable:
No
ETL Listed:
Yes
Height:
16 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Utility
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927473408
Volts:
120V
Watts:
4.3 W
Width:
8-1/4 in