This product requires certification to purchase.

100W 1-Light Medium Base Incandescent Wall Sconce in Tannery Bronze

Kichler Lighting

Dover 100W 1-Light Medium Base Incandescent Wall Sconce in Tannery Bronze

  • Fast #
  • Part #KK6719TZ
  • Item #2910396
  • Manufacturer Part #6719TZ
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Dover 100W 1-Light Medium Base Incandescent Wall Sconce in Tannery Bronze

  • Fast #
  • Part #KK6719TZ
  • Item #2910396
  • Manufacturer Part #6719TZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Tannery Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Brass/Brushed Nickel/Polished Brass/Tannery Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: ETCHED SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dover
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Depth:
6-3/4 in
Diameter:
6-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
UPC:
783927161213
Volts:
120V
Watts:
100 W
Width:
6-1/4 in