This product requires certification to purchase.

14 x 15-1/4 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

Kichler Lighting

Dover 14 x 15-1/4 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK3623NI
  • Item #2910405
  • Manufacturer Part #3623NI
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Dover 14 x 15-1/4 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK3623NI
  • Item #2910405
  • Manufacturer Part #3623NI
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Brass/Polished Brass/Tannery Bronze/Brushed Nickel/Olde Bronze/Polished Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dover
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15-1/2 in
Diameter:
15-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
14 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UPC:
783927161749
Volts:
120V
Watts:
60 W
Width:
15-1/4 in