This product requires certification to purchase.

3 Light 100 W Strip in Brushed Nickel

Kichler Lighting

Dover 3 Light 100 W Strip in Brushed Nickel

  • Fast #
  • Part #KK6323NI
  • Item #2238300
  • Manufacturer Part #6323NI
3.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Dover 3 Light 100 W Strip in Brushed Nickel

  • Fast #
  • Part #KK6323NI
  • Item #2238300
  • Manufacturer Part #6323NI
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Allowing you to customize the look as you see fit
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Polished Brass/Tannery Bronze/Antique Brass/Olde Brick/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: ETCHED SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dover
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
7-3/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927113625
Volts:
120V
Watts:
100
Width:
22-1/2