Downlight Adjustable Trim in Grey
Downlight Adjustable Trim in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships via: UPS
- Additional finishes': Gray/
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 43846
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 1 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utilitarian
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 783927492676
- Weight:
- 0.075 lb
- Width:
- 5 in