This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan in Antique Pewter

Kichler Lighting

Duvall Collection 52 in. 5-Blade Ceiling Fan in Antique Pewter

  • Fast #
  • Part #KK300178AP
  • Item #4821004
  • Manufacturer Part #300178AP
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Duvall Collection 52 in. 5-Blade Ceiling Fan in Antique Pewter

  • Fast #
  • Part #KK300178AP
  • Item #4821004
  • Manufacturer Part #300178AP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.49
Blade Pitch:
12°
Blade Span:
52 in
CFM:
4883 ft3/min
Ceiling Fan Blade Finish:
Cherry
Collection:
Duvall Collection
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Energy Star Compliant:
No
Height:
12-1/4 in
Indoor Outdoor:
Indoor
Number of Blades:
5
UPC:
783927416757
Volts:
120V
Watts:
57 W