75W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Brass
Eastmont 75W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 36 in
- Additional stem 2999 BK
- Additional chain 2996BK
- UPS
- The Eastmont comes with multiple stems for different lengths; you can also use a combination of stem and chain, sold separately
- Dimmable when used with dimmer switch (sold separately). When using an LED bulb, see bulb dimming specifications
- The Eastmont 1 light mini pendant features a black stem with fine ribbed detailing on the sockets and a clear glass double-tiered shade
- Blurring style lines, Eastmont can add sophistication to vintage space, and some edge to a simple, modern space
- Nothing about the Eastmont chandelier is stagnant; its double-tiered shades are clear glass, letting the bulbs shine through; to change up its look, simply change the bulbs or remove the glass entirely
- The mini pendant's clear glass allows light to shine in all directions
Specifications
- ADA Compliant:
- No
- Collection:
- Eastmont
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Minimum Height:
- 12 in
- Number of Lights:
- 1
- Overall Height:
- 45 in
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927016834
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 8 in