100 W 4-Bulb Bath Light Etched Glass in Brushed Nickel
Eileen 100 W 4-Bulb Bath Light Etched Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
- Glass Can be Installed Up or Down
- Safety Rated: CSA UL Listed Damp
- Additional Shade Information: SATIN ETCHED CASED OPAL
Specifications
- ADA Compliant:
- No
- Collection:
- Eileen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 783927194822
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 33-3/4 in