100W 5-Light Medium Incandescent Chandelier in Brushed Nickel
Eileen 100W 5-Light Medium Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
- Glass Can be Installed Up or Down
- Safety Rated: ETL_Dry
- Additional Shade Information: SATIN ETCHED CASED OPAL
Documents
Recommended Accessories
Specifications
- Collection:
- Eileen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 16-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927194204
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24