This product requires certification to purchase.

4-1/2 in. 100W 1-Light Medium Sconce in Brushed Nickel

Kichler Lighting

Eileen 4-1/2 in. 100W 1-Light Medium Sconce in Brushed Nickel

  • Fast #
  • Part #KK5096NI
  • Item #4135791
  • Manufacturer Part #5096NI
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Eileen 4-1/2 in. 100W 1-Light Medium Sconce in Brushed Nickel

  • Fast #
  • Part #KK5096NI
  • Item #4135791
  • Manufacturer Part #5096NI
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Eileen
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7 in
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
10-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
UL Listed:
No
UPC:
783927194853
Volts:
120V
Watts:
100 W
Width:
4-1/2 in