4-Light Foyer Pendant in Champage Bronze
Eisley 4-Light Foyer Pendant in Champage Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Eisley foyer pendant's open-framed body design illuminates in a minimalist, modern aesthetic. Its contrasting mixed finish shapes are connected ever-so-slightly with a hook and eye at each corner of the cage. This foyer pendant is constructed without glass, giving the illusion that the fixture is floating.
- Constructed from steel
- Can be installed on vaulted ceilings
- Requires (4) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- Collection:
- Eisley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 22-1/4 in
- Dimmable:
- Yes
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- UPC:
- 783927045766
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 22-1/4 in