100W 1-Light Incandescent Pendant in Distressed Black
Elbur 100W 1-Light Incandescent Pendant in Distressed Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Distressed Black/
- Safety Rated: ETL_Dry
- Additional Shade Information: NATURAL MAPLE
Specifications
- ADA Compliant:
- No
- Collection:
- Elbur
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 10-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 6-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Wood
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927452472
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-3/4 in