150W 1-Light Medium E-26 Incandescent Pendant Light in Black
Elias 150W 1-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used on angled ceiling
- Max hanging height: 53"
- Offers a modern design that works well with midcentury, industrial or contemporary decor
- Two fixtures in one, this piece is convertible pendant that easily transforms into a semi flush for endless options and endless style
- Add a flair of vintage charm with a filament bulb (4071CLR)
- Takes one medium E26 up to 150W bulb equivalent
- Two lights in one, this piece is convertible pendant that easily transforms into a semi flush for endless options
Specifications
- Collection:
- Elias
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern, Transitional
- Material:
- Metal, Steel
- Number of Lights:
- 1
- Overall Height:
- 53 in
- UPC:
- 783927573559
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 22 in