9W 1-Light 11-1/2 in. Outdoor Wall Sconce in Textured Black
Elias 9W 1-Light 11-1/2 in. Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Offers a modern design that works well with midcentury, industrial or contemporary decor
- Energy efficient and dimmable
- The LED Elias outdoor wall light is perfect at an entryway, patio, porch or on either sides of a garage door
- Integrated LED light source that produces 3000K and 400 lumens
- The gold metallic interior provides soft light while providing outdoor ambient lighting to the area
Specifications
- ADA Compliant:
- No
- Average Life:
- 40000 h
- Collection:
- Elias
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Depth:
- 21-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Lumens:
- 400
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927603157
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 9 W
- Width:
- 14 in