40W 1-Light Medium E-26 Incandescent Wall Sconce in Natural Brass

You last purchased this on
 
Kichler Lighting

Ellerbeck™ 40W 1-Light Medium E-26 Incandescent Wall Sconce in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Ellerbeck™ 40W 1-Light Medium E-26 Incandescent Wall Sconce in Natural Brass

  • Fast #
  • Part #KK43115NBR
  • Item #7813542
  • Manufacturer Part #43115NBR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ellerbeck™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
9-3/4 in
Installation Type:
Wall Mount
LED Light:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Plug Included:
Yes
Swing Arm Included:
Yes
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
40 W
Width:
8 in