9-1/2 in. 60 W 1-Light Candelabra Lantern in Olde Bronze
Embassy Row 9-1/2 in. 60 W 1-Light Candelabra Lantern in Olde Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Antique Pewter/Olde Bronze/Polished Brass/White/Chemical Verdigris/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: CLEAR BEVELED
Specifications
- ADA Compliant:
- No
- Collection:
- Embassy Row
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 9-3/4
- Diameter:
- 10-1/2
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 21
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783927013307
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 10-1/2