60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Eris™ 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Eris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- K9 Crystal
- Height:
- 12-3/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783927551298
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in