60W 6-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
Eris™ 60W 6-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional Stem 2999PN
Recommended Accessories
Specifications
- Collection:
- Eris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 23-1/2
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Optical, Crystal
- Height:
- 16-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927551274
- Volts:
- 120V
- Watts:
- 60
- Width:
- 23-1/2