18-1/2 x 18 in. 60W 1-Tier 3-Light Incandescent Chandelier in Brushed Nickel
Erma 18-1/2 x 18 in. 60W 1-Tier 3-Light Incandescent Chandelier in Brushed Nickel
Product Details
Product Details
Specifications
- Collection:
- Erma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 18 in x 18-1/2 in
- UPC:
- 783927009973
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18