60W 1-Light Medium E-26 Incandescent Pendant Light in Black
Erma 60W 1-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Its Satin etched glass shade diffuses the light giving you a soft, welcoming glow
- Beautifully illuminates alone or in multiples over a kitchen island
- A truly versatile fixture, Erma works well with other Black accents
- Takes one (1) medium E26 up to 75W bulb or equivalent LED bulb. (Bulb is not included.)
- A maximum 80-inch chain can be used
Specifications
- Collection:
- Erma
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 57 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927010184
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4 in