This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Olde Bronze

Kichler Lighting

Erma 60W 1-Light Medium E-26 Incandescent Pendant Light in Olde Bronze

  • Fast #
  • Part #KK52444OZ
  • Item #9630063
  • Manufacturer Part #52444OZ
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Erma 60W 1-Light Medium E-26 Incandescent Pendant Light in Olde Bronze

  • Fast #
  • Part #KK52444OZ
  • Item #9630063
  • Manufacturer Part #52444OZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Its Satin etched glass shade diffuses the light giving you a soft, welcoming glow
  • Beautifully illuminates alone or in multiples over a kitchen island
  • A truly versatile fixture, Erma works well with other Bronze accents
  • Takes one (1) medium E26 up to 75W bulb or equivalent LED bulb. (Bulb is not included.)
  • A maximum 80-inch chain can be used
  • Requires Certification

Specifications

Collection:
Erma
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
1
Overall Height:
57 in
UL Listed:
Suitable for Dry Locations
UPC:
783927010054
Volts:
120V
Watts:
60 W
Width:
4 in