This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

Kichler Lighting

Erma 60W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55127NI
  • Item #9630055
  • Manufacturer Part #55127NI
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Erma 60W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55127NI
  • Item #9630055
  • Manufacturer Part #55127NI
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounts up or down
  • Shade dimensions: 4.00" D X 5.5"
  • Socket: 4 E26 (medium)
  • Wattage: 60W
  • Requires Certification

Specifications

Collection:
Erma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Clear
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
UPC:
783927010092
Volts:
120V
Watts:
60 W
Width:
32-1/2 in