150W 2Lights E26 Pendant in Champagne Bronze / Etched White Glass
Etcher 150W 2Lights E26 Pendant in Champagne Bronze / Etched White Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With its unique tapered silhouette and riveted details, Etcher adds the finishing touch to your luxe updated traditional space
- A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
- The white glass diffuser minimizes glare, giving you a beautiful glow and easily removes for relamping and cleaning
- Requires two E-26 medium up to 75 W bulbs or equivalent LED bulbs, not included
- Ideal in a dining room or nook, hallway or over a kitchen Island
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- Collection:
- Etcher
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Satin Etched
- Height:
- 22-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Minimum Height:
- 26 in
- Number of Lights:
- 2
- Overall Height:
- 98-1/2 in
- UPC:
- 783927046114
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 18 in