This product requires certification to purchase.

100W 1-Light A19 E26 Pendant Light in Natural Brass

Kichler Lighting

Everly 100W 1-Light A19 E26 Pendant Light in Natural Brass

  • Fast #
  • Part #KK42046NBR
  • Item #7912550
  • Manufacturer Part #42046NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Everly 100W 1-Light A19 E26 Pendant Light in Natural Brass

  • Fast #
  • Part #KK42046NBR
  • Item #7912550
  • Manufacturer Part #42046NBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Steel construction
  • Clear bell blown glass shade
  • (1) 100 watt maximum medium (E26) bulb required (not included)
  • Vintage Edison ST19 shape bulbs recommended
  • 36" of total downrods included
  • ETL rated for dry locations
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Everly
Color Finish Category:
Brass Tones
Color Finish Name:
Olde Bronze
Depth:
13-3/4 in
Diameter:
13-3/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
19-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Type:
KK42046NBR
UPC:
783927565868
Volts:
120V
Watts:
100 W
Width:
13.75 in