This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Black

Kichler Lighting

Everly™ 100W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK42141BK
  • Item #8130170
  • Manufacturer Part #42141BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Everly™ 100W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK42141BK
  • Item #8130170
  • Manufacturer Part #42141BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Everly™ 15.25" one light bell shaped pendant comes with a curved, glass blown shade featuring clear glass and a black finish for a simple and elegant look
  • The Everly™ versatile design coordinates with a variety of styles and can be used singularly, in multiples or arranged at varying heights to elevate the room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Everly™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
15-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Minimum Height:
18 in
Number of Lights:
1
Overall Height:
54 in
UPC:
783927602600
Volts:
120V
Watts:
100 W
Width:
10-1/2 in