100W 14 in. 1-Light Medium E26 Base Wide Pendant in Black and Clear
Everly 100W 14 in. 1-Light Medium E26 Base Wide Pendant in Black and Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A modern style with minimal detailing, the Everly 1-light pendant easily elevates the style of soft modern environments. This elegant pendant offers a soft, curvilinear form and contemporary, clear seeded glass silhouette that provides ambient lighting to the entire room. As beautiful as it is versatile, adjust the hanging height to meet the needs of your space.
- A contemporary silhouette and minimal detailing make it the perfect addition to soft modern spaces
- Its clear seeded glass creates a soft, ambient glow
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Durable steel frame improves the fixture's stability
- Fixture measures 19.75 inches in height x 13.75 inches in diameter
- Takes 1 Clear E26 up to 100W bulb or equivalent LED bulb (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
- Its adjustable height allows you to meet the needs of your space
- Adjustable height and sloped ceiling compatible
Recommended Accessories
Specifications
- Collection:
- Everly
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783927049627
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in