This product requires certification to purchase.

100W 9 in. 1-Light Wide Medium E26 Mini Pendant in Natural Brass and Clear

Kichler Lighting

Everly 100W 9 in. 1-Light Wide Medium E26 Mini Pendant in Natural Brass and Clear

  • Fast #
  • Part #KK42047NBRCS
  • Item #10637638
  • Manufacturer Part #42047NBRCS
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Everly 100W 9 in. 1-Light Wide Medium E26 Mini Pendant in Natural Brass and Clear

  • Fast #
  • Part #KK42047NBRCS
  • Item #10637638
  • Manufacturer Part #42047NBRCS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • A modern style with minimal detailing, the Everly 1-light pendant easily elevates the style of soft modern environments. This elegant pendant offers a soft, curvilinear form and contemporary, clear seeded glass silhouette that provides ambient lighting to the entire room. As beautiful as it is versatile, adjust the hanging height to meet the needs of your space.
  • A contemporary silhouette and minimal detailing make it the perfect addition to soft modern spaces
  • Its clear seeded glass creates a soft, ambient glow
  • A warm, rich brass finish with darker areas of oxidation, natural brass has the look and feel of your favorite well-worn antiques
  • Durable steel frame improves the fixture's stability
  • Fixture measures 17.75 inches in height x 8.75 inches in diameter
  • Takes 1 Clear E26 up to 100W bulb or equivalent LED bulb (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
  • Its adjustable height allows you to meet the needs of your space
  • Adjustable height and sloped ceiling compatible
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Everly
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded Clear
Height:
17-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://url.us.m.mimecastprotect.com/s/0z4sCBB7PPuDR5n2iW1vyJYy?domain=p65warnings.ca.gov
Type:
KK42047NBRCS
UL Listed:
Yes
UPC:
783927049610
Volts:
120V
Watts:
100 W
Width:
9 in