13-3/4 in. 100W 1-Light Medium Base Incandescent Pendant in Olde Bronze
Everly 13-3/4 in. 100W 1-Light Medium Base Incandescent Pendant in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Chrome/Brushed Nickel/Natural Brass/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR SEEDED
Specifications
- ADA Compliant:
- No
- Collection:
- Everly
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 13-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- S21
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927416467
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-3/4 in