This product requires certification to purchase.

29-1/2 in. 1-Light Pendant in Polished Chrome

Kichler Lighting

Everly 29-1/2 in. 1-Light Pendant in Polished Chrome

  • Fast #
  • Part #KK42475CHCLR
  • Item #5153115
  • Manufacturer Part #42475CHCLR
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Everly 29-1/2 in. 1-Light Pendant in Polished Chrome

  • Fast #
  • Part #KK42475CHCLR
  • Item #5153115
  • Manufacturer Part #42475CHCLR
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Salt Lake City, UT
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Everly
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
11 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
29-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
UL Listed:
No
UPC:
783927462624
Volts:
120V
Watts:
100 W
Width:
11 in