This product requires certification to purchase.

60W 1-Light 11 in. Outdoor Wall Sconce in Black

Kichler Lighting

Fairfield 60W 1-Light 11 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49892BK
  • Item #9022111
  • Manufacturer Part #49892BK
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Fairfield 60W 1-Light 11 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49892BK
  • Item #9022111
  • Manufacturer Part #49892BK
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This outdoor fixture offers a classic style that works well with traditional styled homes
  • The 11 inch 1 light outdoor wall light from the Fairfield collection has a little extra detailing and touches that make this traditional outdoor fixture stand out. Its black finish and clear seeded glass panels with an etched framing give each light a tailored look that is sure to get noticed as guests arrive
  • Shine bright with the 1 light Fairfield outdoor wall light that's perfect in an entryway, patio, or porch
  • Takes one medium E26 up to 100W or equivalent LED
  • Directed downward, this outdoor wall light provides ambient lighting with the use of clear seeded glass
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fairfield
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seedy
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Electric
UPC:
783927801270
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
6 in