This product requires certification to purchase.

60W 1-Light 9-1/2 in. Wall Sconce in Black

Kichler Lighting

Farum 60W 1-Light 9-1/2 in. Wall Sconce in Black

  • Fast #
  • Part #KK55153BK
  • Item #10100177
  • Manufacturer Part #55153BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Farum 60W 1-Light 9-1/2 in. Wall Sconce in Black

  • Fast #
  • Part #KK55153BK
  • Item #10100177
  • Manufacturer Part #55153BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • With its refined shape, the Farum 1 light wall sconce is ideal for any setting. Its clean frame showcases subtle stepped detailing and its glass wonderfully illuminates
  • Black is a simple yet elegant neutral finish that makes the character of the champagne bronze pop
  • Its beautiful opal glass gives your space a warm, inviting glow
  • Install it facing up or down
  • Perfect by an entryway, near a fireplace, in a kitchen, bedroom or along a hallway
  • Takes one E26 up to 60W G25 bulb or equivalent LED bulb
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Farum
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/2
Dimmable:
Yes
Glass Type:
Frosted, Opal
Height:
9-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UPC:
783927036757
Volts:
120V
Wall Sconce Type:
Gooseneck
Watts:
60
Width:
7-1/4