60W 1-Light 9-1/2 in. Wall Sconce in Champagne Bronze™
Farum 60W 1-Light 9-1/2 in. Wall Sconce in Champagne Bronze™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- With its refined shape, the Farum 1 light wall sconce is ideal for any setting its clean frame showcases subtle stepped detailing and its glass wonderfully illuminates
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Its beautiful opal glass gives your space a warm, inviting glow
- Install it facing up or down
- Perfect by an entryway, near a fireplace, in a kitchen, bedroom or along a hallway
- Takes one E26 up to 60W G25 bulb or equivalent LED bulb
Specifications
- ADA Compliant:
- No
- Collection:
- Farum
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 8-1/2
- Dimmable:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927037433
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 60
- Width:
- 7-1/4