This product requires certification to purchase.

60W 2-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Farum 60W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK55154BK
  • Item #10100180
  • Manufacturer Part #55154BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Farum 60W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK55154BK
  • Item #10100180
  • Manufacturer Part #55154BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With its refined shape, the Farum 2 light vanity complements many bathroom styles. Its clean frame showcases subtle stepped detailing and its glass wonderfully illuminates
  • This refined beauty elegantly creates a modern space
  • A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
  • Its beautiful opal glass gives your bathroom a warm, inviting glow
  • Install it facing up or down
  • Perfect size for over a single vanity or use two fixtures for a Jack and Jill layout
  • Takes two E26 up to 60 W G25 bulbs or equivalent LED bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Farum
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Glass Type:
Frosted, Opal
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Material:
Glass, Steel
Number of Lights:
2
Proposition 65:
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UPC:
783927035194
Volts:
120V
Watts:
60 W
Width:
19-1/4 in