This product requires certification to purchase.

60 in. 2-Blade Ceiling Fan in Polished Nickel

Kichler Lighting

Ferron 60 in. 2-Blade Ceiling Fan in Polished Nickel

  • Fast #
  • Part #KK300160PN
  • Item #4504142
  • Manufacturer Part #300160PN
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ferron 60 in. 2-Blade Ceiling Fan in Polished Nickel

  • Fast #
  • Part #KK300160PN
  • Item #4504142
  • Manufacturer Part #300160PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The unique, minimalist silhouette of this 60 inch Ferron fan creates a strong impact. The tailored finish and angular design of this fixture will elevate and enhance the styling in your home.
  • Includes CoolTouch DC Remote
  • 6" downrod
  • Reliable and Efficient DC Motor with 6 Forward and Reverse Speeds
  • Sloped Ceiling Compatible
  • Steel Motor Body with Polycarbonate Fan Blades
  • Limited lifetime warranty
  • CUL listed for dry locations
  • Requires Certification

Specifications

AMP:
0.54, 0.11
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5236
Ceiling Fan Blade Finish:
Champagne
Collection:
Ferron
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Control Type:
Remote
Diameter:
60
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Clear Polycarbonate
Height:
16
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Contemporary
Material:
Steel
Number of Blades:
2
RPM:
112
UL Listed:
No
UPC:
783927397506
Volts:
120V
Watts:
31
Width:
60