44 in. 60W 16-Light Medium Incandescent Chandelier in Olde Bronze
Feville™ 44 in. 60W 16-Light Medium Incandescent Chandelier in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Feville™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Glass Type:
- Light Umber Etched
- Height:
- 44 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 16
- UPC:
- 783927382151
- Watts:
- 60 W
- Width:
- 45-1/4 in